Shop All Door Bolt Locks
Schlage
Replacement Springlatch, Grade 2, 2-3/8"
Mfr # 11-068 626
Zoro # G3200346
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Backset 2 3/8 in
- Grade 2
- For Door Thickness 1-3/8 in to 1-7/8 in
- For Use With Schlage A or AL Series Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # 11-068 626
- Zoro # G3200346
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Item | Lockset Latch |
Finish | Satin Chrome |
Backset | 2 3/8 in |
Grade | 2 |
For Door Thickness | 1-3/8 in to 1-7/8 in |
For Use With | Schlage A or AL Series Lock |
Series | A or AL |
Material | Brass |
Strike Type | Square Corner |
Standards | ANSI 156.2, Series 4000 |
Hand Orientation | Non-Handed |
Door Thickness - Minimum | 1 3/8 in |
ANSI Grade | 2 |
Mortise/Cylindrical | Cylindrical |
Door Thickness - Maximum | 1 7/8 in |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Lockset Latch, Satin Chrome Finish, Grade 2, Backset 2 3/8 in, For Door Thickness 1-3/8 in to 1-7/8 in, Material Brass, For Use With Schlage A or AL Series Lock, Series A or AL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE DOOR REINFRCR 1-3/4"" BRS (U 9537)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (3068pri8020)
- BUILDERS EDGE SturdiMount 3SMR68TW Mounting Block, 9-1/16 in W, Receptacle Mounting, Fiber Cement, White (3SMR68TW)
- PRIME-LINE Extension Spring, 5/8 in. x 2-1/2 in. , 0.072 in. Diameter, Single (SP 9610)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/4" (11-111 626)
- SCHLAGE L SERIES LOCK BODY L283-146 LOCK BODY INSTITUTION LOCK BODY ONLY (SCH-L9082LB)
- SCHLAGE LFIC Cylindr Housing wth Core, C123Keyway (23-030C123 626)
- SCHLAGE Push-Pull Lever, Mechanical, Mortise (HL6-9010 626)
- SCHLAGE LFIC Cylinder Housing with Core, C Keyway (23-030C 626)
- SCHLAGE LFIC Cylinder Housing with Core, E Keyway (23-030E 626)
- DELTANA Flush Bolt, Zinc Satin Nickel 7" (7FBZ15)
- Schlage Door Bolt Locks