Shop All Deadlatches
This Product is Discontinued
Schlage
Replacement Deadlatch, Grade 1, 2-3/4" (Discontinued)
Mfr # 14-019 626
Zoro # G2585091
This Product is Discontinued
Key Features
- Backset 2 3/4 in
- For Door Thickness 1-5/8 in to 2-1/8 in
- Finish Satin Chrome
- Series D
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 14-019 626
- Zoro # G2585091
- Country of Origin United States
- Category Deadlatches
Details
Item | Replacement Deadlatch |
Backset | 2 3/4 in |
For Door Thickness | 1-5/8 in to 2-1/8 in |
Finish | Satin Chrome |
Series | D |
Grade | 1 |
Standards | ANSI 156.2, Series 4000 |
For Use With | Schlage D Series Lock |
Material | Zinc |
Strike Type | Square Corner |
Description
Replacement Deadlatch, Satin Chrome Finish, Grade 1, Backset 2 3/4 in, For Door Thickness 1-5/8 in to 2-1/8 in, Material Zinc, For Use With Schlage D Series Lock, Series D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.