Shop All Push Button Switches
Schlage
Pushbutton Bright Chrome
Mfr # 625GID EX
Zoro # G411892031
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 625GID EX
- Zoro # G411892031
- Country of Origin United States
- Category Push Button Switches
Description
2-3/4'' Mushroom Button, Single Gang, Glow-in-the-Dark ''PUSH TO EXIT'', Bright ChromeSchlage pushbuttons are used to control the ingress and/or egress of a door. The 620 and 631 Series pushbuttons are easy to install and operate. Their standard and narrow stile plates offer ultimate flexibility. The 620 to 631 Series have multiple button configuration and finish options provide enhanced architectural appeal. Schlage 620 and 631 Series pushbuttons also offer significant installer-friendly innovations such as screw terminal connections for the momentary action models and easy-to-install L2/ILL optional PC board, offering backlit illumination for the cone with green and red LEDs for monitoring purposes. Additional options include delayed action, double pole double throw a heavy-duty plate with several architectural finishes and extreme-duty pushbuttons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Pole Extender (25DTP-E10)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 100 Feet (24SS316L100)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9075)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-DGH-R-K11)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR8P1G)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G438)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AEGAB)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS944)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR8)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Blue (XB4BW36G5)
- Schlage Push Buttons & Indicators