Shop All Door Bolt Locks
Schlage
Push-Pull Lever, Mechanical, Mortise
Mfr # HL6-9010 626
Zoro # G3950849
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Location Type Healthcare, Institutional
- Backset 2 3/4 in
- Lockset Finish Satin Chrome
- Lockset Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # HL6-9010 626
- Zoro # G3950849
- Country of Origin Mexico
- Category Door Bolt Locks
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Door Lockset, Style Hospital Latch, Ligature Resistant No, Location Type Healthcare, Institutional, Required Door Thickness 1-3/8 in to 1-3/4 in, Electrical/Mechanical Mechanical, Lockset Function Passage, ADA Compliant Yes, Features Easy Install, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 8 1/2 x 7 x 1/2 Large Fleur de Lis in Rubberwood (paintgrad (7625RW)
- NELSON SHIMS Nelson Wood Shims NW32 COMPOSITE 7.5 in. Composit Shims; 32 Count (NW32 COMPOSITE)
- MONROE PMP Cut-To-Length Pull Handle, Steel, Threaded Holes (PH-0275)
- MASTER LOCK 9" Solid Steel Hidden Shackle Padlock Hasp (770)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/8" (11-068 626)
- SCHLAGE Passage Mortise Lock, Ligature Resistant (L9010 SL1XSK1 630)
- SCHLAGE LFIC Cylinder Housing with Core, E Keyway (23-030E 626)
- SCHLAGE L SERIES LOCK BODY L283-146 LOCK BODY INSTITUTION LOCK BODY ONLY (SCH-L9082LB)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/4" (11-111 626)
- SCHLAGE LFIC Cylinder Housing with Core, C Keyway (23-030C 626)
- IVES Door Opening Hand Tool (OT300 631)
- Schlage Door Bolt Locks