Shop All Deadbolt Locks
Schlage
Passage/Deadbolt Set, MdmDuty, SngleCylndr
Mfr # S210PD SAT 605
Zoro # G8696913
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Industrial, Residential
- Lockset Grade 2
- Series S
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S210PD SAT 605
- Zoro # G8696913
- UPC # 094726795319
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Deadbolt Lock, Cylindrical, Industrial, Residential, Lockset Grade 2, Series S, Lockset Finish Bright Brass, Keyway Type Schlage C, Key Type Keyed Different, Standards BAA/TAA, CAN/ULC-S104, ICC, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, Material Brass, Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, RO3-BR NCL (ILCO-RO3-BR)
- SCHLAGE Grade 1 Entrance/Office Mortise Lock with Deadbolt, Less Cylinder, 06 Lever, A Rose, Satin Chrome Fi (L9453L 06A 626)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US19, Rectangle Stk (B571 622)
- ZORO SELECT O-Ring, Dash 138, Silicone, 0.1 In., PK10 (U38883.009.0212)
- SCHLAGE Grade 1, Cyl, C KWY, US26D, Rectangle Stk, 6 Pins (B664P 626)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US4, Rectangle Stk (B571 606)
- SCHLAGE Grade 2, Double Cyl, FSIC Less Core, US26D, Rectangle Stk (B562J 626)
- SCHLAGE Grade 2, Door Bolt, Keyless, US26D, Rectangle Stk (B580 626)
- SCHLAGE Deadbolt, 1 Grade, Heavy Duty (B663BD 626)
- SCHLAGE Bright Brass Brass Single Cylinder Deadbolt (B60605)
- KWIKSET Halo Wi-Fi Enabled Smart Lock Deadbolt with Touchscreen and SmartKey Backup Satin Nickel Finish (939WIFITSCR-15S)
- Schlage Door Locks and Deadbolts