Shop All Door Bolt Locks
Schlage
Passage Mortise Lock, Ligature Resistant
Mfr # L9010 SL1XSK1 630
Zoro # G3950733
product price: $1,337.99
/ea
Free Shipping & Returns
$1,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Location Type Healthcare, Institutional
- Backset 2 3/4 in
- Lockset Finish Stainless Steel
- Lockset Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9010 SL1XSK1 630
- Zoro # G3950733
- Country of Origin Mexico
- Category Door Bolt Locks
Dimensions
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Passage Latch, SL1xSK1, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN JOHNSON Overhead Holders and Stops (451S-SP28)
- KINGSWAY GROUP Door Stop, Floor Mount, 2-9/16" Base Dia. (KG182)
- MTD Spring-Torsion 46 (732-04438)
- HARDWARE RESOURCES Wooden Tray Divider (TD3)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/4" (11-111 626)
- SCHLAGE Push-Pull Lever, Mechanical, Mortise (HL6-9010 626)
- SCHLAGE L SERIES LOCK BODY L283-146 LOCK BODY INSTITUTION LOCK BODY ONLY (SCH-L9082LB)
- SCHLAGE LFIC Cylinder Housing with Core, C Keyway (23-030C 626)
- SCHLAGE LFIC Cylinder Housing with Core, E Keyway (23-030E 626)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/8" (11-068 626)
- SEA DOG A Brass Bolt, #222522-1 (222522-1)
- Schlage Door Locks and Deadbolts