Shop All Keyed Padlocks
Schlage
Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 3/4 in W
Mfr # KS23D2300
Zoro # G3946877
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 5/16 in
- Body Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # KS23D2300
- Zoro # G3946877
- UPC # 720018997412
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Diameter | 5/16 in |
Shackle Height | 1 1/2 in |
Shackle Width | 3/4 in |
Body Dia. | 1 25/32 in |
Body Width | 1 25/32 in |
Body Height | 2 3/16 in |
Shackle Opening Width | 3/4 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/2 in, Shackle Width 3/4 in, Shackle Material Hardened Steel, Body Height 2 3/16 in, Body Width 1 25/32 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 1, Number of Pins 6 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Gold, Body Dia. 1 25/32 in, Body Finish Satin Brass, Keyway Type Schlage C, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4 1/2"H x 1/2"P x 94 1/2"L Kepler Baseboard Moulding (BBD05X03KP)
- BARON SNAP HOOK 1-1/8""EYE (2311S-1 1/8)
- PRIME-LINE Guide Bypass Adj Univ (161148)
- RCI RCI 7 Series Electric Strikes, 24 VDC Voltage, Stainless Steel (7105-08D 32D)
- SCHLAGE Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 3/4 in W (KS43F2300)
- ABUS Padlock, Keyed Different, Long Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40HB-63 KD)
- MASTER LOCK Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6841WO)
- NATIONAL LOCK National Lock N8178 26D 915 .88 In. Cylinder Pin Tumbler Drawer Locks With Key 915 - Dull Chrome (N8178 26D 915)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (11B772L)
- SESAMEE Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W (93611)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security Long SHKL (172-42051)
- Schlage Keyed Padlocks