Shop All Keyed Entry Door Handles
Schlage
MortiseLockset, Entry with Deadbolt
Mfr # L9453LB RH 134
Zoro # G0414237
original price:
$262.99
9% off
new price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Door Thickness 1 3/4 in
- Series L9000
- Electrical/Mechanical Mechanical
- Backset 2 3/4 in
- Pins 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9453LB RH 134
- Zoro # G0414237
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Required Door Thickness | 1 3/4 in |
Series | L9000 |
Electrical/Mechanical | Mechanical |
Backset | 2 3/4 in |
Pins | 0 |
Standards | ANSI A156.12 |
Fire Rated | 3 hr |
Strike Type | No |
ADA Compliant | No |
Function | Entry with Deadbolt |
Style | L9000 |
Grade | 1 |
Case Material | Heavy Gauge Steel |
Includes | Mounting hardware |
Finish | Satin Chrome |
Item | Mortise Lockset |
Features | Schlage Lock Case |
Handle Type | Lock Body |
Number of Keys | 0 |
Description
Mortise Lockset, Style L9000, Function Entry with Deadbolt, Mechanical, Backset 2 3/4 in, Strike Type No, 3 hr Fire Rated, Series L9000, Case Material Heavy Gauge Steel, Satin Chrome Finish, Required Door Thickness 1 3/4 in, Grade 1, Pins 0, Number of Keys 0, Standards ANSI A156.12, Includes Mounting Hardware, Features Schlage Lock Case, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50 (U38801.006.0068)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LR1021S-05-41)
- SPEC Compression Spring, Stainless Steel, PK10, C12251051500S (C12251051500S)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-WG-GT118-12x12)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53PD RHO 626 C123 KA)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND10S HSLR 630 RH)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, FSIC Less Core, M (ALX53J BRW 622)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S51PD NEP 626 KD C KWY)
- SCHLAGE Cylindrical Lock, ALX53P ATH 625 (ALX53P ATH 625)
- SCHLAGE Grade 1 Classroom Lock, Omega Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND70JD OME 619)
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D15DS3626)
- Schlage Door Locks and Deadbolts