Shop All Keyed Entry Door Knobs
Schlage
Mortise Lockset, Mechanical, Office
Mfr # L9050P SK1 630 C123
Zoro # G3943657
product price: $1,285.99
/ea
Free Shipping & Returns
$1,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9050P SK1 630 C123
- Zoro # G3943657
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Height | 4 7/8 in |
Description
Entry Lock,SK1 Trim,Stainless Steel,C123
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6270LD 6 Pin Key Blank with LD Keyway (6270LD)
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NDTS-1)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A53PD ORB 626)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Bright Chrome Finish (A80PD PLY 625)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Bronze Finish (A53LD ORB 612)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 716)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 619)
- EMTEK Satin Nickel Entry 5123ROUUS15 (5123ROUUS15)
- Schlage Keyed Entry Door Knobs