Shop All Electromagnetic & Electromechanical Locks
Schlage
Mortise Lockset, Lever, Storeroom Function
Mfr # L9092EUBD 06N 626
Zoro # G7404577
product price: $1,055.99
/ea
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Style 06N
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9092EUBD 06N 626
- Zoro # G7404577
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Height | 4 7/8 in |
Description
Fail Secure, 06N Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 017, EPDM, 0.07 In., PK25 (5JJU7)
- PAWLING Top Cap, Linen White, 96 x 1/2In (WC-98-8-301)
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in. x 0.040, Stamped Aluminum, Fits Elgar (50 Pack) (MP14306-50)
- TRIMLITE 36" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3080pri8405)
- SCHLAGE ND Series Cylindrical Storeroom Lock Sparta Lever US26D (ND80LD SPA 626)
- SCHLAGE A Series Cylindrical Entrance Lock Orbit Knob US10B (A53LD ORB 613)
- SCHLAGE Electric Cylindrical Lock, ND80BDEL RHO 626 (ND80BDEL RHO 626)
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70P SAT 626)
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US26D (ND50BD SPA 626)
- SCHLAGE ND Series Cylindrical Entrance Lock Rhodes Lever US26D (ND50BD RHO 626)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- Schlage Electromagnetic & Electromechanical Locks