Shop All Lockset Cylinders
Schlage
Mortise Housing with Cylinder, C Keyway
Mfr # 30-001C 118 626
Zoro # G0553835
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage C
- For Door Thickness 1 3/4 in
- Number of Pins 6
- Finish Satin Chrome
- For Use With Schlage FSIC Locking Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 30-001C 118 626
- Zoro # G0553835
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | Schlage C |
Item | Lockset Cylinder |
For Door Thickness | 1 3/4 in |
Number of Pins | 6 |
Finish | Satin Chrome |
For Use With | Schlage FSIC Locking Hardware |
Material | Brass, Steel |
Mortise/Cylindrical | Mortise |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Lockset Cylinder, Satin Chrome Finish, Material Brass, Steel, Keyway Type Schlage C, For Use With Schlage FSIC Locking Hardware, Number of Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Loop, Surface Mount, SS, White (K-DLW)
- KEYLESS FACTORY 2006-2012 Lexus 4-Button Remote Smart Key SHELL WITH HATCH w/ 40k Blade for HYQ14AA (SKS-LEX-007)
- HARDWARE RESOURCES 3" Wx7/8"Dx3"H Maple Fleur-de-lis Rosette (FDLROS1HMP)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 130 (AN042-058)
- SCHLAGE ND-Series KIL Cylinder, C Keyway, KD, 626, 4 Pack (23-065 C 626 KD (4PK))
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type D, 7 Pins (80-033 DB 626)
- SCHLAGE SFIC Rim Housing, Less 6/7P Core, 626, 4 Pack (80-129 626 (4PK))
- SCHLAGE 1-1/8" Mortise Cyl, S123 Keyway, KD, L583-476 Cam, 626, 4 Pack (20-001 S123 118 626 (4PK))
- SCHLAGE Eversest AL/ALX KIL Cylinder, C123 Keyway, KD, 626, 4 Pack (21-020 C123 626 (4PK))
- SCHLAGE Schlage Mortise Passage Lockset, Lever, Passage (L9010 17A 626)
- ARROW LOCK 1-1/8" SFIC Mortise Hsg, Less 6-pin Core, 001 Cam, US26D, 4 Pack (16CR-16X001 26D (4PK))
- Schlage Door Locks and Deadbolts