Shop All Privacy Door Handles
Schlage
Matte Black Privacy Lever Lockset, Latitude/Century
Mfr # F40 LAT 622 CEN
Zoro # G0946141
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte Black
- Lockset Grade 2
- Lockset Handle Type Lever
- Location Type Commercial, Residential
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F40 LAT 622 CEN
- Zoro # G0946141
- UPC # 043156457243
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lever Lockset,Mechanical,Privacy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 3 In., PK4 (R3147)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- KENAURD Kenaurd: Faceplate Cover For Mortise Cylinders / Protection - 26D / Satin Chrome (KCFP-26D)
- ADAMS RITE Deadlatch, 1-1/8" BS, Radius FP, US28, Flat 4-5/8" Stk, RH (4511-36-101-628)
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND40S RHO 619)
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed (ND40S SPA 612)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53BD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ACC 622)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 625)
- SCHLAGE Satin Nickel Privacy Lever Lockset, Latitude (F40 LAT 619)
- SAPPHIRE Related Collection Modern Polished Chrome Grade 3 Privacy Bed/Bath Door Handle with Lock (LS-REL40-US26)
- Schlage Door Locks and Deadbolts