Shop All Door Bolt Locks
Schlage
Lock, Mechanical, Mortise
Mfr # L9080J SL1 630 XL12-482
Zoro # G3951022
product price: $1,429.99
/ea
Free Shipping & Returns
$1,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Backset 2 3/4 in
- Location Type Healthcare, Institutional
- Lockset Finish Stainless Steel
- Lockset Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9080J SL1 630 XL12-482
- Zoro # G3951022
- Country of Origin Mexico
- Category Door Bolt Locks
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style Anti Ligature Lever, Lockset Finish Stainless Steel, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Cylinder Core Type Not Included, Features Easy Install, Non-Handed, For Use With Various Door Types, Handle Material Steel, Includes Strike, Item Ligature Resistant Lock, Key Material Keys Not Included (Lock Is Keyless)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike (7501-630-LBM)
- KOHLER O-Ring, 1088910 (1088910)
- NATIONAL HARDWARE Screen/Strm Dr Set Znc (N190-751)
- HEXARMOR XP AirBridge Suspension System (17-19001)
- SCHLAGE Passage Mortise Lock, Ligature Resistant (L9010 SL1XSK1 630)
- SCHLAGE LFIC Cylinder Housing with Core, E Keyway (23-030E 626)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/4" (11-111 626)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/8" (11-068 626)
- SCHLAGE Push-Pull Lever, Mechanical, Mortise (HL6-9010 626)
- SCHLAGE LFIC Cylinder Housing with Core, C Keyway (23-030C 626)
- ILCO Ilco: HOOKBOLT, 1 1/8" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-HB185-F-3-NH-SINGLE-628-313)
- Schlage Door Locks and Deadbolts