Shop All Door Bolt Locks
Schlage
Lock, Mechanical, Mortise
Mfr # L9070P SL1 630
Zoro # G3950602
product price: $1,429.99
/ea
Free Shipping & Returns
$1,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Backset 2 3/4 in
- Location Type Healthcare, Institutional
- Lockset Finish Stainless Steel
- Lockset Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9070P SL1 630
- Zoro # G3950602
- Country of Origin Mexico
- Category Door Bolt Locks
Description
Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade 1, Style Anti Ligature Lever, Lockset Finish Stainless Steel, Keyway Type Schlage C, Key Type Different, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Cylinder Core Type Cylinder with Schlage In.C In. Keyway, Features Easy Install, Non-Handed, For Use With Various Door Types, Handle Material Steel, Includes Strike, Item Ligature Resistant Lock, Key Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Natural, 8 In. H, Natural, Unthr. Through Holes (PH-0205)
- LEVEL-IT Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3OX)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Eclectic Forged Iron Drawer Pull (BP9656160900)
- DELTANA Door Knocker-Viewer Bright Brass (DKV630U3)
- SCHLAGE LFIC Cylindr Housing wth Core, C123Keyway (23-030C123 626)
- SCHLAGE L SERIES LOCK BODY L283-146 LOCK BODY INSTITUTION LOCK BODY ONLY (SCH-L9082LB)
- SCHLAGE LFIC Cylindr Housing wth Core, C145Keyway (23-030C145 626)
- SCHLAGE Passage Mortise Lock, Ligature Resistant (L9010 SL1XSK1 630)
- SCHLAGE LFIC Cylinder Housing with Core, E Keyway (23-030E 626)
- SCHLAGE Push-Pull Lever, Mechanical, Mortise (HL6-9010 626)
- CORBIN RUSSWIN Corbin Mortise Lock case Entry Knob, Mech. (ML2024 KK 626)
- Schlage Door Bolt Locks