Schlage

Lock, Mechanical, Mortise


product price: $1,623.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mortise / Cylindrical Mortise
  • Location Type Healthcare, Institutional
  • Backset 2 3/4 in
  • Lockset Finish Stainless Steel
  • Lockset Grade 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade 1, Style Anti Ligature Lever, Lockset Finish Stainless Steel, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Cylinder Core Type Not Included, Features Easy Install, Non-Handed, For Use With Various Door Types, Handle Material Steel, Includes Strike, Item Ligature Resistant Lock, Key Material Keys Not Included (Lock Is Keyless)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.