Shop All Door Bolt Locks
Schlage
Lock, Mechanical, Mortise
Mfr # L9050P SL1 XL12-482 630 C123
Zoro # G3950657
product price: $1,633.99
/ea
Free Shipping & Returns
$1,633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Location Type Healthcare, Institutional
- Backset 2 3/4 in
- Lockset Finish Stainless Steel
- Lockset Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9050P SL1 XL12-482 630 C123
- Zoro # G3950657
- Country of Origin Mexico
- Category Door Bolt Locks
Description
Mechanical, Lever, Mortise, Lockset Function Office, Lockset Grade 1, Style Anti Ligature Lever, Lockset Finish Stainless Steel, Keyway Type Schlage C, Key Type Different, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Cylinder Core Type Cylinder with Schlage In.C In. Keyway, Features Easy Install, Non-Handed, For Use With Various Door Types, Handle Material Steel, Includes Strike, Item Ligature Resistant Lock, Key Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 48 in H Dull Aluminum Continuous Hinge (1JER5)
- KEYLESSFACTORY 2004-2006 Lexus LS430 / 3-Button Smart Key SHELL ONLY / PN89994-50241 / HYQ12BZE (ORS-LEX-50241)
- BRASS ACCENTS Kick Plate, 6x34", Oil Rubbed Bronze Po (A09-P0634-613KP)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0121)
- SCHLAGE L SERIES LOCK BODY L283-146 LOCK BODY INSTITUTION LOCK BODY ONLY (SCH-L9082LB)
- SCHLAGE Push-Pull Lever, Mechanical, Mortise (HL6-9010 626)
- SCHLAGE Passage Mortise Lock, Ligature Resistant (L9010 SL1XSK1 630)
- SCHLAGE LFIC Cylindr Housing wth Core, C145Keyway (23-030C145 626)
- SCHLAGE LFIC Cylinder Housing with Core, C Keyway (23-030C 626)
- SCHLAGE LFIC Cylinder Housing with Core, E Keyway (23-030E 626)
- NATIONAL HARDWARE Brass Flush Bolt (N197-970)
- Schlage Door Locks and Deadbolts