Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S280JD SAT 626
Zoro # G310075450
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F98 - Interconnected Storeroom
- Grade Grade 2
- Finish Satin Chrome
- Series S200 Series Interconnected
- Required Door Thickness 1-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S280JD SAT 626
- Zoro # G310075450
- UPC # 197163200986
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Lockset Function | F98 - Interconnected Storeroom |
Grade | Grade 2 |
Finish | Satin Chrome |
Series | S200 Series Interconnected |
Required Door Thickness | 1-3/4 in. |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
Includes | Interconnected Locks |
Description
Grade 2 Interconnected Storeroom Lock, Saturn, Adjustable, 2-3/8 or 2-3/4 Backset, FSIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 232, Buna N, 0.13 In., PK10 (1RHJ5)
- KIPP Hinge W. Adj. Friction 73, 5X56, Plastic Black, Comp:Stainless Steel, A1=22, 75, A2=22, 75, A3=36, 75, (K0440.56232308)
- KWIKSET Plug Clip (4345)
- MONROE PMP Double Sided Magnetic Catch, Aluminum (4FCV1)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- SCHLAGE Lock Interconnected Locks (S210JD NEP 613)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- SCHLAGE LOCK SatNI Keypad Entry Lock (FE595VCAMXACC619)
- Schlage Door Locks and Deadbolts