Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S270PD SAT 626
Zoro # G910075706
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 2
- Finish Satin Chrome
- Series S200 Series Interconnected
- Required Door Thickness 1-3/4 in.
- Backset Adjustable 2-3/8 In. and 2-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S270PD SAT 626
- Zoro # G910075706
- UPC # 197163200979
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Grade | Grade 2 |
Finish | Satin Chrome |
Series | S200 Series Interconnected |
Required Door Thickness | 1-3/4 in. |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
Includes | Interconnected Locks |
Description
Grade 2 Interconnected Classroom Lock, Saturn, Adjustable, 2-3/8 or 2-3/4 Backset, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2668pri8401GL)
- TRIMCO Focal Large Floor Stop with Bail and Hook Satin Chrome (7285.626)
- STERLING SEAL & SUPPLY 321 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL321X500)
- EKENA MILLWORK 3 3/8"H x 3 3/8"P x 4 5/8"F x 94 1/2"L Foster Crown Moulding (MLD04X04X05FO)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S210JD NEP 613)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, (E2031BLL-U13-41)
- Schlage Keyless Entry Handlesets