Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S251PD SAT 606
Zoro # G510075663
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F97 - Interconnected Entrance Double
- Grade Grade 2
- Finish Satin Brass
- Series S200 Series Interconnected
- Required Door Thickness 1-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # S251PD SAT 606
- Zoro # G510075663
- UPC # 197163200955
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Lockset Function | F97 - Interconnected Entrance Double |
Grade | Grade 2 |
Finish | Satin Brass |
Series | S200 Series Interconnected |
Required Door Thickness | 1-3/4 in. |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
Includes | Interconnected Locks |
Description
Grade 2 Interconnected Entrance Lock, Double Locking, Saturn, Adjustable, 2-3/8 or 2-3/4 Backset, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: Ornamental Iron Mortise Locksets Series 21, Entry Function, Dbl Cyl (MRK-21AC/3-W-RHR)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 116 In., PK2 (CAG18-116-NT)
- ZORO SELECT Flat Corner Irons, Steel, 3/5 In W (1WDK7)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Right Hand (F170 CHP 619 RH)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S210JD NEP 613)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-U13-41)
- Schlage Entry Door Handlesets