Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S251PD NEP 619
Zoro # G210075703
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F97 - Interconnected Entrance Double
- Grade Grade 2
- Finish Satin Nickel Plated Clear Coated
- Series S200 Series Interconnected
- Required Door Thickness 1-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S251PD NEP 619
- Zoro # G210075703
- UPC # 197163200948
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Lockset Function | F97 - Interconnected Entrance Double |
Grade | Grade 2 |
Finish | Satin Nickel Plated Clear Coated |
Series | S200 Series Interconnected |
Required Door Thickness | 1-3/4 in. |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
Includes | Interconnected Locks |
Description
Grade 2 Interconnected Entrance Lock, Double Locking, Neptune, Adjustable, 2-3/8 or 2-3/4 Backset, Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Bolt Foot Zinc Plated 6In (N151-027)
- KABA ILCO Key Blank, Type Hotel, Pins 6, PK100 (A1145E-HANS-ILCO)
- EMTEK Oil Rubbed Bronze Latch EMPP10B (EMPP10B)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001620)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- SCHLAGE Lock Interconnected Locks (S210JD NEP 613)
- SCHLAGE LOCK SatNI Keypad Entry Lock (FE595VCAMXACC619)
- Schlage Keyless Entry Handlesets