Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S251PD NEP 613
Zoro # G710075685
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F97 - Interconnected Entrance Double
- Grade Grade 2
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Series S200 Series Interconnected
- Required Door Thickness 1-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S251PD NEP 613
- Zoro # G710075685
- UPC # 197163200931
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Lockset Function | F97 - Interconnected Entrance Double |
Grade | Grade 2 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Series | S200 Series Interconnected |
Required Door Thickness | 1-3/4 in. |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
Includes | Interconnected Locks |
Description
Grade 2 Interconnected Entrance Lock, Double Locking, Neptune, Adjustable, 2-3/8 or 2-3/4 Backset, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Chrome Pull, 2213US26 (2213US26)
- MAG-MATE Block Magnet, Ceramic, 21 lb. (375X4X4C5)
- ALARM LOCK Replacement DTM Cable (MX942)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Black Traditional Drawer Pull (BP2377596900)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-01-626)
- Schlage Door Locks and Deadbolts