Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S251PD JUP 606
Zoro # G610075648
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F97 - Interconnected Entrance Double
- Grade Grade 2
- Finish Satin Brass
- Series S200 Series Interconnected
- Required Door Thickness 1-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S251PD JUP 606
- Zoro # G610075648
- UPC # 197163200917
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Lockset Function | F97 - Interconnected Entrance Double |
Grade | Grade 2 |
Finish | Satin Brass |
Series | S200 Series Interconnected |
Required Door Thickness | 1-3/4 in. |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
Includes | Interconnected Locks |
Description
Grade 2 Interconnected Entrance Lock, Double Locking, Jupiter, Adjustable, 2-3/8 or 2-3/4 Backset, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2870pri8433)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 84 x 50', Black, 17x13 Mesh, One Roll (3040240)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-72)
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- SCHLAGE Lock Interconnected Locks (S210JD NEP 613)
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-02-121)
- Schlage Keyless Entry Handlesets