Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S251PD FLA 626 RH
Zoro # G110075537
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F97 - Interconnected Entrance Double
- Hand RH
- Grade Grade 2
- Finish Satin Chrome
- Series S200 Series Interconnected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S251PD FLA 626 RH
- Zoro # G110075537
- UPC # 197163200900
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Lockset Function | F97 - Interconnected Entrance Double |
Hand | RH |
Grade | Grade 2 |
Finish | Satin Chrome |
Series | S200 Series Interconnected |
Required Door Thickness | 1-3/4 in. |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
Includes | Interconnected Locks |
Description
Grade 2 Interconnected Entrance Lock, Double Locking, Flair, RH, Adjustable, 2-3/8 or 2-3/4 Backset, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBECO ObeCo OBPR-DM-POCKETMAG-3/4 3/4" Pocket Door Magnet and Strike Plate (OBPR-DM-POCKETMAG-3/4)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- ZORO SELECT Corner Brace, Steel, 19/32Wx2 1/2 InL, PK2 (1WDE3)
- ZORO SELECT Roller Assembly 2-51/64" L, Steel Plated (9-214)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- LOCKLY Secure Pro Deadbolt Edition, Matte Black (PGD728WMB)
- Schlage Entry Door Handlesets