Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S251PD FLA 619 RH
Zoro # G810075585
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F97 - Interconnected Entrance Double
- Hand RH
- Grade Grade 2
- Finish Satin Nickel Plated Clear Coated
- Series S200 Series Interconnected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S251PD FLA 619 RH
- Zoro # G810075585
- UPC # 197163200894
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Lockset Function | F97 - Interconnected Entrance Double |
Hand | RH |
Grade | Grade 2 |
Finish | Satin Nickel Plated Clear Coated |
Series | S200 Series Interconnected |
Required Door Thickness | 1-3/4 in. |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
Includes | Interconnected Locks |
Description
Grade 2 Interconnected Entrance Lock, Double Locking, Flair, RH, Adjustable, 2-3/8 or 2-3/4 Backset, Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4Z)
- DANCO 2-3/32 in. D X 1-27/32 in. D #103 Rubber O-Ring (75099B)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04300TG (LL1S14X04300TG)
- MARLBORO 17/32" W x 36" H Mill Stainless Steel Continuous Hinge (4PNJ3)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- SCHLAGE Lock Interconnected Locks (S210JD NEP 613)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- ADAMS RITE AdamsRite: eForce Keyless Entry Lever, Keypad, Satin Chrome (ADR-3090-02-626)
- Schlage Keyless Entry Handlesets