Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S210PD NEP 609
Zoro # G710075678
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F95 - Interconnected Entrance Single
- Grade Grade 2
- Finish Satin Brass Blackened Satin Relieved Clear Coated
- Series S200 Series Interconnected
- Required Door Thickness 1-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S210PD NEP 609
- Zoro # G710075678
- UPC # 197163200771
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Lockset Function | F95 - Interconnected Entrance Single |
Grade | Grade 2 |
Finish | Satin Brass Blackened Satin Relieved Clear Coated |
Series | S200 Series Interconnected |
Required Door Thickness | 1-3/4 in. |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
Includes | Interconnected Locks |
Description
Grade 2 Interconnected Entrance Lock, Single Locking, Neptune, Adjustable, 2-3/8 or 2-3/4 Backset, Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 1 1/8 in (C8055-C642A-14A)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL410-SS)
- HETTICH Hettich Ht50521 6Ft. Top Mount Single Track (HT50521)
- LIFTMASTER Remote Control Transmitter, 4 Button (894LT)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- SCHLAGE Lock Interconnected Locks (S210JD NEP 613)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- ADAMS RITE Adams Rite keypad latch trim (3090-01-121)
- Schlage Keyless Entry Handlesets