Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S210PD NEP 606
Zoro # G010075705
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F95 - Interconnected Entrance Single
- Grade Grade 2
- Finish Satin Brass
- Series S200 Series Interconnected
- Required Door Thickness 1-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S210PD NEP 606
- Zoro # G010075705
- UPC # 197163200764
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Lockset Function | F95 - Interconnected Entrance Single |
Grade | Grade 2 |
Finish | Satin Brass |
Series | S200 Series Interconnected |
Required Door Thickness | 1-3/4 in. |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
Includes | Interconnected Locks |
Description
Grade 2 Interconnected Entrance Lock, Single Locking, Neptune, Adjustable, 2-3/8 or 2-3/4 Backset, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL79)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-BT-AL)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 0.3 lb. Pull (6YA21)
- DUCTMATE Access Door, 8 In. W, 8 In. H, Cammed (GRFDC8GA)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- LOCKLY Secure Plus Latch Edition, Matte Black (PGD628FMB)
- Schlage Door Locks and Deadbolts