Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S210PD JUP 613
Zoro # G510075649
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F95 - Interconnected Entrance Single
- Grade Grade 2
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Series S200 Series Interconnected
- Required Door Thickness 1-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S210PD JUP 613
- Zoro # G510075649
- UPC # 197163200757
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Lockset Function | F95 - Interconnected Entrance Single |
Grade | Grade 2 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Series | S200 Series Interconnected |
Required Door Thickness | 1-3/4 in. |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
Includes | Interconnected Locks |
Description
Grade 2 Interconnected Entrance Lock, Single Locking, Jupiter, Adjustable, 2-3/8 or 2-3/4 Backset, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- CODEL DOORS 30" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Satin Nickel Hinges (2680pri8401LH154916)
- TOOLPRO Threaded Adapter for Purlin Clip Installation Tool and Lag Poles (TP05186)
- KEY-BAK Snap-On Caribeener Hook, Black (0308-201)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- SCHLAGE Lock Interconnected Locks (S210JD NEP 613)
- ADAMS RITE AdamsRite: eForce Keyless Entry Lever, Keypad, Satin Chrome (ADR-3090-02-626)
- Schlage Keyless Entry Handlesets