Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S210PD FLA 613 RH
Zoro # G610075617
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F95 - Interconnected Entrance Single
- Hand RH
- Grade Grade 2
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Series S200 Series Interconnected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S210PD FLA 613 RH
- Zoro # G610075617
- UPC # 197163200719
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Lockset Function | F95 - Interconnected Entrance Single |
Hand | RH |
Grade | Grade 2 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Series | S200 Series Interconnected |
Required Door Thickness | 1-3/4 in. |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
Includes | Interconnected Locks |
Description
Grade 2 Interconnected Entrance Lock, Single Locking, Flair, RH, Adjustable, 2-3/8 or 2-3/4 Backset, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less (ALX70L SAT 613)
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- KWIKSET Adjustable Radius Deadlatch Antique Brass Finish (82247-5)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5000)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-01-121)
- Schlage Entry Door Handlesets