Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S210PD FLA 609 RH
Zoro # G210075604
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F95 - Interconnected Entrance Single
- Hand RH
- Grade Grade 2
- Finish Satin Brass Blackened Satin Relieved Clear Coated
- Series S200 Series Interconnected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S210PD FLA 609 RH
- Zoro # G210075604
- UPC # 197163200702
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Lockset Function | F95 - Interconnected Entrance Single |
Hand | RH |
Grade | Grade 2 |
Finish | Satin Brass Blackened Satin Relieved Clear Coated |
Series | S200 Series Interconnected |
Required Door Thickness | 1-3/4 in. |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
Includes | Interconnected Locks |
Description
Grade 2 Interconnected Entrance Lock, Single Locking, Flair, RH, Adjustable, 2-3/8 or 2-3/4 Backset, Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Square Tube End, 1/2-13 Thread (TE2-1B)
- STOCKCAP Plus Plugs-SR35-0.545-0.443-0.093-701-1R-RED, 100PK (190316)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Belcastel 1 Cabinet Pull (MO6373-160PC)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Venetian Bronze (A06-K0400-613VB)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- SCHLAGE Lock Interconnected Locks (S210JD NEP 613)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- Schlage Keyless Entry Handlesets