Shop All Push Pull Latches
Schlage
Lock Hospital Push/Pull Latch
Mfr # HL6-2 613 A
Zoro # G910059126
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Door Thickness 1-3/4 In.
- Lockset Finish Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # HL6-2 613 A
- Zoro # G910059126
- UPC # 197163199969
- Country of Origin Mexico
- Category Push Pull Latches
Details
Required Door Thickness | 1-3/4 In. |
Lockset Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Description
Hospital Push/Pull Tubular Latch, Passage Function, 2-3/4in Backset, ASA Strike, Spring Latch Unguarded, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Insect Killer, 128 oz, Bottle, PK4 (335681)
- KENAURD Kenaurd: High Security KIK Cylinder - 06 Keyway - 10B ORB (KHKC01-10B)
- SCHLAGE Satin Nickel Dummy Knob Lockset, Georgian/Brookshire (F170 GEO 619 BRK)
- EKENA MILLWORK True Fit PVC Two Equal Louver Shutters, Unfinished, 18"W x 53"H (TFP101LVF18X053UN)
- SCHLAGE Hospital Push/Pull Latch (HL6-2 626)
- SCHLAGE Hospital Push/Pull Latch (HL6-5 626)
- SCHLAGE Lock Hospital Push/Pull Latch (HL6-5 626 L A)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Duranodic Finish (PH05)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- SDC Latch Retraction Kit (LR100FCK)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- Schlage Push Pull Latches