Shop All Keyless Entry Handlesets
Schlage Lock
BB Keypad Entry Lock
Mfr # FE595VPLYXFLA505
Zoro # G608654763
product price: $178.99
/ea
Sold in multiples of 2 for $357.98
Free Shipping & Returns
$357.98
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
- Brand Schlage Lock
- MFR # FE595VPLYXFLA505
- Zoro # G608654763
- UPC # 43156901050
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Description
The Schlage Flair Keypad Lever with Plymouth Trim in Bright Brass is perfect for use on front doors, garage entry doors, and side and back doors With a keypad lever, you can control entry to your home more easily and securely, and our FlexLock feature allows you to set the lock to automatically relock after 5 seconds of inactivity No more hiding keys under the doormat or losing track of copies, just use access codes that can be created or deleted in seconds The elegant Flair lever's ornate details are reminiscent of a paper scroll, while the Plymouth trim features an oval shape and straightforward design The lock looks especially classic when finished in Bright Brass Plus, it's been designed and tested with strength and durability in mind
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- HARDWARE RESOURCES 5" Wx5"Dx8"H Maple French Cut Leg (WLF80MP)
- BLUM Blum 15" TANDEM plus 563H Full Extension Concealed Undermount Soft Close Slide, One Pair (563H3810B)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 10" Red Tip (01-20010R)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 90mm ID (4PKG8)
- SCHLAGE LOCK SatNI Keypad Entry Lock (FE595VCAMXACC619)
- SCHLAGE LOCK SatNI Keypad Entry Lock (FE595VCAMXACC619)
- LOCKLY Secure Pro Deadbolt Edition, Satin Nickel (PGD728WSN)
- ADAMS RITE Adams Rite keypad latch trim (3090-01-121)
- LOCKLY Secure Plus Latch Edition, Matte Black (PGD628FMB)
- SCHLAGE Lock Interconnected Locks (S210JD NEP 613)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- Schlage Lock Entry Door Handlesets