Shop All Door Bolt Locks
Schlage
LFIC Cylindr Housing wth Core, C145Keyway
Mfr # 23-030C145 626
Zoro # G0414270
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Number of Pins 6
- For Door Thickness 1 3/4 in
- Material Brass, Steel
- Keyway Type C145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # 23-030C145 626
- Zoro # G0414270
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Item | Interchangeable Core Cylinder |
Finish | Satin Chrome |
Number of Pins | 6 |
For Door Thickness | 1 3/4 in |
Material | Brass, Steel |
Keyway Type | C145 |
For Use With | Schlage FSIC Locking Hardware |
Cylinder Core Type | Full Size Interchangeable Core Cylinder |
Door Thickness - Maximum | 1 3/4 in |
ANSI/BHMA Finish | Satin Chromium-Plated |
Key Type | Keyed Alike |
Mortise/Cylindrical | Cylindrical |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Steel, Keyway Type C145, For Door Thickness 1 3/4 in, Number of Pins 6, For Use With Schlage FSIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Chain Pass 2/0 Znc 50' (0722957)
- ADFORS Fiberglass Charcoal, 42" x 100FT (FCS8661-M)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS25020072)
- MS SEDCO Electrical Accessories (CP/TX-V)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/8" (11-068 626)
- SCHLAGE L SERIES LOCK BODY L283-146 LOCK BODY INSTITUTION LOCK BODY ONLY (SCH-L9082LB)
- SCHLAGE LFIC Cylinder Housing with Core, E Keyway (23-030E 626)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/4" (11-111 626)
- SCHLAGE Lock, Mechanical, Mortise (L9080J SL1 630 XL12-482)
- SCHLAGE Push-Pull Lever, Mechanical, Mortise (HL6-9010 626)
- DELTANA Box Of 2 12" Extension Flush Bolt, Solid Brass Oil Rubbed Bronze (12EFB10B.BX2)
- Schlage Door Locks and Deadbolts