Shop All Door Bolt Locks
Schlage
LFIC Cylindr Housing wth Core, C123Keyway
Mfr # 23-030C123 626
Zoro # G0414289
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Keyway Type C123
- For Door Thickness 1 3/4 in
- For Use With Schlage FSIC Locking Hardware
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 23-030C123 626
- Zoro # G0414289
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Item | Interchangeable Core Cylinder |
Finish | Satin Chrome |
Keyway Type | C123 |
For Door Thickness | 1 3/4 in |
For Use With | Schlage FSIC Locking Hardware |
Number of Pins | 6 |
Material | Brass, Steel |
Mortise/Cylindrical | Cylindrical |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Full Size Interchangeable Core Cylinder |
Door Thickness - Maximum | 1 3/4 in |
Key Type | Keyed Alike |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Steel, Keyway Type C123, For Door Thickness 1 3/4 in, Number of Pins 6, For Use With Schlage FSIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Key Ring Transmitter, Range 200 ft. (MCS307010)
- PALMETTO PACKING Packing Seal, Carbon, 1/4 Sq. In., 25 ft (1578)
- ZORO SELECT O-Ring, Buna N, 20mm OD, PK100 (1RJD8)
- SUR&R O-Ring, 12.0mm Nominal Inside dia., PK50 (HOR480)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/8" (11-068 626)
- SCHLAGE Push-Pull Lever, Mechanical, Mortise (HL6-9010 626)
- SCHLAGE LFIC Cylinder Housing with Core, C Keyway (23-030C 626)
- SCHLAGE LFIC Cylinder Housing with Core, E Keyway (23-030E 626)
- SCHLAGE Passage Mortise Lock, Ligature Resistant (L9010 SL1XSK1 630)
- SCHLAGE L SERIES LOCK BODY L283-146 LOCK BODY INSTITUTION LOCK BODY ONLY (SCH-L9082LB)
- ROCKWOOD Automatic Flush Bolt, Satin Chrome (2842.26D)
- Schlage Door Bolt Locks