Shop All Lockset Cylinders
Schlage
LFIC Cylinder Rim Housing without Core, Satin Chrome, 6 Pins
Mfr # 20-079 626
Zoro # G0553869
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Number of Pins 6
- Finish Satin Chrome
- Material Brass, Steel
- For Use With Schlage FSIC Locking Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # 20-079 626
- Zoro # G0553869
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Item | Lockset Core Housing |
For Door Thickness | 1 3/4 in |
Number of Pins | 6 |
Finish | Satin Chrome |
Material | Brass, Steel |
For Use With | Schlage FSIC Locking Hardware |
Mortise/Cylindrical | Cylindrical |
Key Type | Not Keyed |
Cylinder Core Type | Full Size Interchangeable Core Cylinder |
ANSI/BHMA Finish | Satin Chromium-Plated |
Door Thickness - Maximum | 1 3/4 in |
Description
Lockset Core Housing, Finish Satin Chrome, Material Brass, Steel, For Door Thickness 1 3/4 in, Number of Pins 6, For Use With Schlage FSIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Swivel Type Eyelets 10PK (66203)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50 (3MPL4)
- PRIME-LINE Screen Hanger and Latch, Aluminum, Mill (018-4663)
- X1 TOOLS R-219 Square O-Ring ID: 1 5/16, CS 1/8, OD 1 9/16 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R219x16)
- SCHLAGE SFIC Disposable Construction Core, Black, 4 Pack (M204-152 (4PK))
- SCHLAGE Everest FSIC Core, C125 Keyway, 1-Bitted, 626, 4 Pack (23-030 C125 626 (4PK))
- SCHLAGE FSIC Core, F Keyway, 1-Bitted, 626, 4 Pack (23-030 F 626 (4PK))
- SCHLAGE Everest FSIC Core, C134 Keyway, 1-Bitted, 626, 4 Pack (23-030 C134 626 (4PK))
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050P 07A 626)
- SCHLAGE 1-1/2" Mortise Cylinder, C Kwy, KD, K510-730 Cam, 626, 4 Pack (20-061 C 626 (4PK))
- ILCO 1 1/8" Mortise Cylinder, 5-Pin, Schlage C Keyway, Standard Cam, Keyed Alike in Pairs, Bright (ILCO-7185SC1-03-KA2)
- Schlage Door Locks and Deadbolts