Shop All Lockset Cylinders
Schlage
LFIC Cylinder Housing, Satin Chrome, 6 Pins
Mfr # 30-137 626
Zoro # G0553826
original price:
$74.45
8% off
new price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Number of Pins 6
- Finish Satin Chrome
- For Use With Schlage FSIC Locking Hardware
- Material Brass, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 30-137 626
- Zoro # G0553826
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
For Door Thickness | 1 3/4 in |
Number of Pins | 6 |
Finish | Satin Chrome |
For Use With | Schlage FSIC Locking Hardware |
Material | Brass, Steel |
Key Type | Not Keyed |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Full Size Interchangeable Core Cylinder |
Door Thickness - Maximum | 1 3/4 in |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Steel, For Door Thickness 1 3/4 in, Number of Pins 6, For Use With Schlage FSIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDADKBRZLH)
- HILLMAN KW10 Traditional House & Office Universal Key BlankGreen, 5PK (5969548)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 6" Pipe - 1/8" T - #150 (BULK-FG-5346)
- SCHLAGE Matte Black Dummy Lever Lockset, Accent, Right Hand (F170 ACC 622 RH)
- SCHLAGE Everest FSIC Core, C234 Keyway, 1-Bitted, 626, 4 Pack (23-030 C234 626 (4PK))
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080P 06A 626)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type L, 7 Pins (80-033 LB 626)
- SCHLAGE Everest FSIC Core, C123 Keyway, 1-Bitted, 606, 4 Pack (23-030 C123 606 (4PK))
- SCHLAGE 1-1/4" Mortise Cylinder, C Kwy, KD, L583-477 Cam, 626, 4 Pack (20-001 C 114 626 (4PK))
- SCHLAGE Everest FSIC Core, C125 Keyway, 1-Bitted, 626, 4 Pack (23-030 C125 626 (4PK))
- BEST Interchangeable Core, Painted, Keyway Type A, 7 Pins (1CC7A2GREEN)
- Schlage Lockset Cylinders