Shop All Lockset Cylinders
Schlage
LFIC Cylinder Housing, Satin Chrome, 6 Pins
Mfr # 20-060 626
Zoro # G0553878
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Number of Pins 6
- Finish Satin Chrome
- For Use With Schlage FSIC Locking Hardware
- Material Brass, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 20-060 626
- Zoro # G0553878
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
For Door Thickness | 1 3/4 in |
Number of Pins | 6 |
Finish | Satin Chrome |
For Use With | Schlage FSIC Locking Hardware |
Material | Brass, Steel |
Key Type | Not Keyed |
Cylinder Core Type | Full Size Interchangeable Core Cylinder |
ANSI/BHMA Finish | Satin Chromium-Plated |
Door Thickness - Maximum | 1 3/4 in |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Steel, For Door Thickness 1 3/4 in, Number of Pins 6, For Use With Schlage FSIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer Track Guide Kit, 2PK (R 7082)
- PAWLING Corner Guard, Textured, Ivory, 3"W X 96"H (CGU-13-8-2)
- LUCKY LINE LuckyLine: 1 INCH SPLIT RING NPS, PK 10 (LKL-7840010)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (5000)
- SCHLAGE Everest 29 FSIC Core, S123 Keyway, 1-Bitted, 626, 4 Pack (23-030 S123 626 (4PK))
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type D, 7 Pins (80-033 DB 626)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type c, 7 Pins (80-033 CB 626)
- SCHLAGE 1-1/2" Mortise Cylinder, C Kwy, KD, K510-730 Cam, 626, 4 Pack (20-061 C 626 (4PK))
- SCHLAGE 1-1/2" FSIC Mts Hsg Only, Less Core, L583-255 Cam, 626, 4 Pack (30-016 626 (4PK))
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080P 06A 626)
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage, Long standard Cam, Satin Chrome, Keyed different (ILCO-7075SX10-26D-KD)
- Schlage Door Lock Accessories