Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Storeroom, Grd.2
Mfr # S80PD SAT 626 10-025 KD C123
Zoro # G4066417
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S80PD SAT 626 10-025 KD C123
- Zoro # G4066417
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Lip Length | 1 1/8 in |
Description
Lever Lockset,Mechanical,Storeroom,Grd.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Latch EMPVL238R15 (EMPVL238R15)
- KWIKSET Square Deadlatch 5" (83014-017)
- NATIONAL HARDWARE Nickel Silver Steel Sliding Door Latch (N238-972)
- SCHLAGE ND Series Lever Locks, Grade 1 Passage Latch, Athens Lever, Non-Keyed, Satin Chrome Finish, Non-hand (SCH-ND10S-ATH-626)
- SCHLAGE Grade 1 Faculty Restroom Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-Handed (ND85LD SPA 626)
- SCHLAGE Grade 1 Entrance/Office Lock, Athens Lever, SFIC Prep Less Core, Matte Black Finish, Non-Handed (ND50BD ATH 622)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (L9080P 06A 626 C123)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, FSIC Less Core, (ALX80J LAT 626)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Bright Brass Finish, (S80PD SAT 605)
- SCHLAGE Grade 1 Institution Mortise Lock, Conventional Cylinder, S123 Keyway, 17 Lever, A Rose, Satin Chrome (L9082P 17A 626)
- SCHLAGE Avila Entry Lever Sn (F51VVLA619)
- Schlage Keyed Entry Door Handles