Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Storeroom, Grd.2
Mfr # S80PD JUP 613
Zoro # G0124531
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S80PD JUP 613
- Zoro # G0124531
- UPC # 094728254197
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Lip Length | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Lever Lockset,Mechanical,Storeroom,Grd.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 273, 9-3/4, 10.012, PK2 (U38805.012.0975)
- MAG-MATE Foot Pull Door Opener, Direct Mount (FP01HVY)
- BEST Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome (7KC20L15DS3626)
- ZORO SELECT O-Ring, Silicone, Dash 206, 1/2, 0.762, PK25 (U38883.012.0050)
- SCHLAGE Grade 1 Classroom Mortise Lock, Schlage FSIC With Construction Core, 06 Lever, N Escutcheon, Satin C (L9070T 06N 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 07 Lever, A Rose, Bright Brass Finish, (L9050J 07A 605)
- SCHLAGE Cylindrical Lock, ALX53P SAT 619 (ALX53P SAT 619)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 716 CAM)
- SCHLAGE Lock Entry Flair Bb Vp (F51VFLA505)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Neptune Lever, Satin Brass Finish, (S80PD NEP 606)
- SCHLAGE Cylindrical Lock, ND82JD SPA 626 (ND82JD SPA 626)
- Schlage Keyed Entry Door Handles