Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # ND96JD RHO 626
Zoro # G4066730
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND96JD RHO 626
- Zoro # G4066730
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Storeroom,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle (13-105)
- ZORO SELECT Foam Seal, 17ft, Gray, PVC Closed Cell Foam (2RRE5)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- HARDWARE RESOURCES Hvy Dty 2mm Cam Adj Zinc Die Cast Plate w/Euro Screws for 700,725,900 and 1750 Series Euro Hinges (600.0P74.05)
- SCHLAGE CS SERIES ENTRY SGL SAT 626 ENTRANCE SINGLE LOCKING INTERCONNECTED LOCK LC SATURN LEVER X P (SCH-CS210-B500LD-SAT-626)
- SCHLAGE Cylindrical Lock, ALX53P LAT 619 (ALX53P LAT 619)
- SCHLAGE Door Lever Lockset, Angled, Classrm, Grade1, Lockset Grade: 1 (ND75CD RHO 626)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less Cyl (ALX50L SAT 622)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 07 Lever, A Rose, Bright Brass Finish, (L9050J 07A 605)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 609)
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, Schlage FSIC Prep w/Core, Satin Chrm Fnsh, Non-Handed (ND50RD RHO 626)
- Schlage Door Locks and Deadbolts