Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # ND80JD ATH 626
Zoro # G4066959
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND80JD ATH 626
- Zoro # G4066959
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset,Mechanical,Storeroom,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085055)
- STRYBUC EZ Split Arm Casement Operator (750-1361484)
- NATIONAL MFG/SPECTRUM BRANDS HHI 134x334 BRS Catch (N208-603)
- KABA ILCO Key Blank, Brass, Type Y2, 6 Pin, PK10 (999A-Y2)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 621 ADD)
- SCHLAGE Grade 1 Storeroom Lock, Rhodes Lever, SFIC Prep Less Core, Extended Equally for 2-3/4 In. Door, Sati (ND80BD RHO 626 EE234)
- SCHLAGE Satin Brass Entrance Lever Lockset, Accent (F51A ACC 608)
- SCHLAGE Grade 1 Faculty Restroom Lock, Athens Lever, Less Cylinder, Satin Chrome Finish, Non-Handed (ND85LD ATH 626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.2 (S70PD SAT 626 C)
- SCHLAGE Interconnected Locks (S280PD SAT 626)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T16DS3626)
- Schlage Keyed Entry Door Handles