Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # L9080P 06A 626 C123
Zoro # G5050683
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9080P 06A 626 C123
- Zoro # G5050683
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Mortise Lockset, Rose, Commercial, Series L, Style 06A, Finish Satin Chrome, Function Storeroom, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 In, Backset 2-3/4 In, Crossbore Size 4 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, Required Door Thickness 1-3/4 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.13-2005, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1/4 in., Clear Acrylic Mirror Clip with Screw and Anchor 6 Pack (U 9003)
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 16 Pack (MP75031)
- HILLMAN Wackey Lady Bugs House/Office Universal Key Blank Single, 6PK (87395)
- IVES DOOR STOP STN NKL 7/8""H (61A15)
- SCHLAGE Grade 1 Classroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Chrome Antimicrobial Finish (ND70JD RHO 626AM)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 07 Lever, A Rose, Bright Brass Finish, (L9050J 07A 605)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Conventional Les (ALX80L BRW 619)
- SCHLAGE Grade 1 Storeroom Lock, Sparta Tactile Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed (ND80BD 8SP 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Less (ALX70L ATH 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S51PD NEP 626 KD C KWY)
- ARROW Lever Lockset, Mechanical, Passage (QL01-SR-26D)
- Schlage Keyed Entry Door Handles