Shop All Privacy Door Handles
Schlage
Lever Lockset, Mechanical, Privacy, Grd. 2
Mfr # F40 VLA 619
Zoro # G5073236
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Lever
- Location Type Commercial, Residential
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F40 VLA 619
- Zoro # G5073236
- UPC # 043156330508
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lever Lockset,Mechanical,Privacy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel Patio Sliding Door Roller Kit, 1-1/4 in. Concave Roller, Yellow Zinc 2 Pack (D 1796)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA (A80MPU-200)
- X1 TOOLS Square O-Ring ID:7 mm, CS:2 mm, OD:11 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2-7-11x1)
- ZORO SELECT Coat Hook and Bumper (1ECL2)
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND40S RHO 619)
- SCHLAGE Grade 1 Bed Bathroom Privacy Mortise Lock, 06 Lever, N Escutcheon, Indicator displays with Icons, AD (L9040 06N 626 ADA L283-724)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ACC 716)
- SCHLAGE Cylindrical Lock, ALX40 ATH 619 (ALX40 ATH 619)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 622)
- SAPPHIRE Miro Collection Modern Satin Nickel Privacy Bed/Bath Door Handle with Lock (LS-MIR40-US15)
- Schlage Privacy Door Handles