Shop All Privacy Door Handles
Schlage
Lever Lockset, Mechanical, Privacy, Grd. 2
Mfr # F40 MER 626
Zoro # G5073376
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Location Type Commercial, Residential
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F40 MER 626
- Zoro # G5073376
- UPC # 043156228188
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Lever Lockset,Mechanical,Privacy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA White colour, PR.92-PF-CLEAN (PR-PF-CLEAN)
- J.W. WINCO GN129-12-D 3 Part Solid Hinge, Steel (12WNG8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH6)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7100-510-313-00)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 17L 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (S40D SAT 626)
- SCHLAGE Cylindrical Lock, ALX40 SAT 612 (ALX40 SAT 612)
- SCHLAGE Flair Bright Brass Privacy Lockset ANSI Grade 2 1-3/4 in. (F40VFLA605)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND44S RHO 626)
- SCHLAGE Cylindrical Lock, ALX40 ATH 619 (ALX40 ATH 619)
- FALCON Privacy Mortise Lock, Sutro Lever, Gala Rose, Satin Stainless Steel (MA301 SG 630)
- Schlage Door Lever Locksets