Shop All Privacy Door Handles
Schlage
Lever Lockset, Mechanical, Privacy, Grd. 2
Mfr # F40 MER 622
Zoro # G5073400
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte Black
- Lockset Grade 2
- Lockset Handle Type Lever
- Location Type Commercial, Residential
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F40 MER 622
- Zoro # G5073400
- UPC # 043156225569
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lever Lockset,Mechanical,Privacy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cyrus Ryder 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0137)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3519038)
- BRINKS HOME SECURITY Harper Keyed, Tuscan Bronze, Doorlock (23012-150)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 SQ Corn DR Hinge (N225-920)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 JAZ 619)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 06L 626)
- SCHLAGE Door Lever Lockset, Angled, Storerm, Grade1 (ND80LD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 17L 626)
- SCHLAGE Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Jupiter Lever, Antique Brass Finish, Non-Handed (S40D JUP 609)
- SCHLAGE Cylindrical Lock, ALX40 BRW 622 (ALX40 BRW 622)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40ORB626 (A40ORB626)
- Schlage Door Lever Locksets