Shop All Privacy Door Handles
Schlage
Lever Lockset, Mechanical, Privacy, Grd. 2
Mfr # F40 ELA 625
Zoro # G5073601
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Location Type Commercial, Residential
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F40 ELA 625
- Zoro # G5073601
- UPC # 043156195497
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Lever Lockset,Mechanical,Privacy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 6" (6SSB32D)
- SOUTHCO-ALBANY DIV Swell-Latch, Heavy Duty (S 19-14-10)
- TOLCO Door Wedge, Yellow, 4 in L, PK 6 (800090)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 11/16 in W (41/30 MK KD)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 619)
- SCHLAGE Bright Brass Privacy Lever Lockset, Accent (F40 ACC 605)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Bright Ch (ALX40 ATH 625)
- SCHLAGE Com Priv Lever Elan Sc (F40CSVELA626)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND40S HSLR 630 LH)
- SCHLAGE Grade 1 Bed Bathroom Privacy Mortise Lock, 03 Lever, N Escutcheon, Satin Stainless Steel Finish, Fie (L9040 03N 630)
- KWIKSET Light Commercial Carson PRIV Door Lock (408CNL-26D)
- Schlage Door Lever Locksets