Shop All Privacy Door Handles
Schlage
Lever Lockset, Mechanical, Privacy, Grd. 2
Mfr # F40 ACC 625
Zoro # G5073927
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade 2
- Location Type Commercial, Residential
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F40 ACC 625
- Zoro # G5073927
- UPC # 043156794713
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lever Lockset,Mechanical,Privacy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-R453)
- JACKSON Hex Dogging Key Package W/ Full Loop for Use W/ CRL Exit Devices W/ Hex Dogging Feature (302796)
- ALL-SOURCE 1/2in. W x 3/8in. T x 17' L Charcoal Foam Weatherstrip Tape (L347DI)
- TIMELINE Fluted Round Wood Wall Paneling 5.5 in. x 72 in. Oak Reeded Shiplap (990)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 622)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Non-Keyed, Satin Nic (ALX40 SPA 619)
- SCHLAGE Lever Lockset, Cylindrical, Athens Style (ND80BD ATH 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 716)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 625)
- SCHLAGE Cylindrical Lock, ND40S RHO 612 (ND40S RHO 612)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 06L 626)
- Schlage Door Lever Locksets