Schlage

Lever Lockset, Mechanical, Privacy, Grd. 2 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Privacy Door Handles

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Function Privacy
  • Lockset Grade 2
  • Lockset Handle Type Lever
  • Location Type Commercial
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style AL Saturn, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2 Series 4000, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Brass, Steel, Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2, Required Door Thickness 1-3/8 in to 1-7/8 in, Series AL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products