Shop All Privacy Door Handles
Schlage
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # ND40S ATH 626
Zoro # G5050857
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Location Type Commercial
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND40S ATH 626
- Zoro # G5050857
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Height | 4 7/8 in |
Description
Heavy Duty Lever Lockset, Style Athens, Function Privacy, Handle Material Brass, Steel, Zinc, Satin Chrome Finish, Strike Type Square Corner, No Box, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series ND, Location Type Commercial, Backset 2-3/4 In., Required Door Thickness 1-5/8 In. to 2-1/8 In., Keyway Type C123, Keying Keyed Different, Key Material Nickel Silver, Includes Hardware, Standards ANSI 156.2, Series 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Panic Rim, Exit Device, Satin Aluminum (V40 HD 628 99 48)
- PHIFER Aluminum Screening for Tiny Insects, 48 x 100', Black, 24x22 Mesh, One Roll (3036760)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742000S (C09750742000S)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2209PO-EN)
- SCHLAGE Satin Chrome Privacy Lever Lockset, Jazz (F40 JAZ 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 17L 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 605)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND40S OME 626)
- SCHLAGE Cylindrical Lock, ALX40 ATH 622 (ALX40 ATH 622)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND44S RHO 626)
- BRINKS COMMERCIAL Matte Black Privacy Lever Right or Left Handed (BC40100)
- Schlage Door Lever Locksets