Shop All Privacy Door Handles
Schlage
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # L9040 06L 626
Zoro # G5050595
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Includes Dust Box
- Key Type Not Keyed
- Keyway Type Everest C123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9040 06L 626
- Zoro # G5050595
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Mortise Lockset, Escutcheon, Commercial, Series L, Style 06L, Finish Satin Chrome, Function Privacy, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 In, Backset 2-3/4 In, Crossbore Size 4 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, Required Door Thickness 1-3/4 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.13-2005, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Manual Top Shootbolt Ext (850-8778611)
- DELTANA Ball Tension Catch 3" X 3/4" Oil Rubbed Bronze (BTC30U10B)
- PAMEX Heavy Duty Fixed Shelf and Rod Support Bracket White Finish (DD0633WC)
- HAMPTON PRODUCTS Hampton 3-1/2 in. H X 1-1/2 in. W X 1/8 in. D Black Steel Offset Leg Corner Brace (01-3405-304)
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX40 SAT 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ACC 625)
- SCHLAGE Door Lever Lockset, Angled, Storerm, Grade1 (ND80LD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 626)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Non-Keyed, Satin Nic (ALX40 SPA 619)
- SCHLAGE Antique Pewter Privacy Lever Lockset, Accent (F40 ACC 620)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 605)
- Schlage Door Locks and Deadbolts