Shop All Privacy Door Handles
Schlage
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # L9040 06A 626
Zoro # G5050656
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Location Type Commercial
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9040 06A 626
- Zoro # G5050656
- Country of Origin Mexico
- Category Privacy Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style L 06A, Lockset Finish Satin Chrome, Keyway Type Everest C123, Key Type Different, Standards ANSI A156.13, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver, Location Type Commercial, Required Door Thickness 1-3/4 in, Series L, Strike Dim. 1-1/8 in x 3-5/8 in, Strike Type Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Emerge Contemporary Double Prong Matte Black Wall Hook (H37003MB)
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- GENESIS Gs10-1125Md10 (GSS 010371)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Square Sonoma Cabinet Pull (4128PC)
- SCHLAGE Satin Nickel Privacy Lever Lockset, Manhattan (F40 MNH 619)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND40S SPA 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 03A 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND40S RHO 626)
- SCHLAGE Cylindrical Lock, ALX40 BRW 626 (ALX40 BRW 626)
- SCHLAGE Cylindrical Lock, ALX40 SAT 622 (ALX40 SAT 622)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- Schlage Door Lever Locksets